- Magnetic Stud Finder
description
- Provides dependable detection of wall studs. Magnet works by locating steel nails and screws used to hold drywall to studs. Base of the stud finder is notched for convenient marking once studs are located.
features
- Stanley product
- Base of the stud finder is notched for convenient marking once studs are located
- Magnet works by locating steel nails and screws used to hold drywall to studs
- Provides dependable detection of wall studs
| Height | 1 1/4 in |
| Usage | Drywall |
| Type | Magnet |
| Length | 1 3/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 76174474008 |

