- Chalk Reel
- Red
features
- Patented on-board hook storage
- Stainless steel hook
- Sliding door for easy filling
- Folding crank handle stores neatly into case
includes
- 4 oz of chalk
- Chalk reel
- Line level
| Case Material | ABS |
| Chalk Color | Red |
| Weight | 0.65 LB |
| EAN or UPC | 76174474435 |

