- Plumb Bob
- 8 oz
- Brass w/Hardened Steel Tip
- Replacement Tip Included
description
- For use in framing, deck building, plumbing, transit location, and construction applications. Screw top to easily attach string to center of plumb. Polished lacquered solid brass construction resists rust. Long slender profile for easy storage.
features
- Replaceable, hardened steel tip is long-lasting
- Screw top simplifies attaching string to center of plumb (8 oz. size comes with an extra tip)
- Polished-lacquer, solid-brass construction is durable and rust resistant
- Thru hole ensures easy tightening
| Tip Material | Hardened Steel |
| Tip Finish | Black |
| Overall Length | 4.5 in |
| Material | Brass |
| Weight | 0.59 LB |
| EAN or UPC | 76174479737 |

