- 13 1/2 in Overall Length
- Rubber Head
- Wood Handle
description
- Stanley 16 oz rubber mallet.
features
- Rubber head helps minimize marring and surface damage
- Tough rubber head molded to a wood handle
- Manufactured by Stanley
- Limited lifetime warranty
| Overall Length | 13 1/2 in |
| Head Material | Rubber |
| Handle Material | Wood |
| Head Wt. | 1 lbs |
| Tool Style | Rubber Mallet |
| Weight | 1.35 LB |
| EAN or UPC | 76174511048 |

