- Smooth Nailing
- 16 oz Head Weight
description
- Hammers mays seem like simple tools, but they are among the most difficult hand tools to manufactures. At Stanley, every hammer is engineered with safety in mind. Stanley's latest duel density grip design reduces the effect of torque on the wrist and elbows. In fact, in independent lab test the FatMax Xtreme AntiVibe™ hammer transmitted 30% less torque through the grip than a standard one piece hammer. You'll also find balanced heads, ergonomically-designed grips and handles shaped to prevent slipping.
features
- Patented AntiVibe® technology minimizes vibration and shock at impact
- Magnetic nail start feature for extended reach and one-handed nailing capability
- Precision balanced - feel the difference
- Forged, one-piece steel construction for increased strength and durability
| Face Diameter | 1 1/2 in |
| Head Length | 5 1/2 in |
| Face Type | Smooth |
| Family Name | Fatmax® Anti-Vibe® Smooth Nailing Rip Claw Hammer |
| Brand Name | StanleyTools |
| Head Wt. | 16 oz |
| Overall Length | 13 1/8 in |
| Weight | 1.91 LB |
| EAN or UPC | 76174511635 |

