- Smooth Nailing
- 20 oz Head Weight
description
- Hammers mays seem like simple tools, but they are among the most difficult hand tools to manufactures. At Stanley, every hammer is engineered with safety in mind. Stanley's latest duel density grip design reduces the effect of torque on the wrist and elbows. In fact, in independent lab test the FatMax Xtreme AntiVibe® hammer transmitted 30% less torque through the grip than a standard one piece hammer. You'll also find balanced heads, ergonomically-designed grips and handles shaped to prevent slipping.
features
- Patented torsion control grip technology reduces the effects of torque on wrists and elbows
- Patented AntiVibe® technology minimizes vibration and shock at impact
- Magnetic nail start feature for extended reach and one-handed nailing capability
- Precision balanced - feel the difference
| Overall Length | 13 1/2 in |
| Brand Name | StanleyTools |
| Type | Smooth Nailing |
| Family Name | Fatmax® Anti-Vibe® Smooth Nailing Rip Claw Hammer |
| Head Wt. | 20 oz |
| Head Length | 5 3/4 in |
| Face Type | Smooth |
| Face Diameter | 1 19/32 in |
| Handle Type | Anti-Vibe |
| Weight | 2.06 LB |
| EAN or UPC | 76174511659 |

