- Rip Claw Hammer
- 1 5/8" Face Diameter
- 13" Overall Length
- 20 oz Head Weight
description
- This 20 oz 13-1/4 In. overall length jacketed graphite rip claw hammer features a graphite core and a high carbon polished steel head with rim tempered end which is precision balanced. The ribbed grip handle allows air to cool hand and channel sweat away while the flared grip end prevents slippage.
features
- High-carbon, polished steel head is precision balanced
- Rim temper reduces incidences of chipping or spalling
- Smooth handle to grip contour will not hang up on your tool belt
- New ribbed grip handle allows air to cool hand and channel sweat away
- Smooth handle-to-grip contour --- won't hang up on your tool belt
- Flared grip end prevents hammer from slipping off hand
- Patented head-to-handle assembly
| Handle Material | Graphite |
| Face Diameter | 1 5/8 in |
| Overall Length | 13 in |
| Head Wt. | 20 oz |
| Handle Length | 7 1/2 in |
| Weight | 2.13 LB |
| EAN or UPC | 76174515084 |

