- Nail Hammer
- Curved Claw
- 7 oz Head Weight
- 11 1/2" Length
description
- STANLEY® Hickory Handle Nailing Hammer Curve Claw – 7 oz..
features
- Forged heat-treated steel head for increased durability.
- Wood handle is lightweight and absorbs vibrations.
- Double wedge head-to-handle assembly for extremely secure fit.
- Manufactured by Proto
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Curved Claw, Nail Hammer |
| Length | 11 1/2 in |
| Size (text) | N/A |
| Head Length | N/A |
| Head Wt. | 7 oz |
| Weight | 0.82 LB |
| EAN or UPC | 76174516135 |

