- Nail Hammer
- Curved Claw
- 16 oz Head Weight
- 13 1/4" Length
description
- The Stanley 16 oz wood-handled nail hammer is ideal for many applications including framing, household repair and general contracting. Featuring a hickory handle and a high-carbon steel head, this hammer is extremely durable. Moreover, it's fully heat treated and polished bell face ensures the hammer will have a long useful life.
features
- Forged high-carbon steel head
- Fully heat-treated and polished bell face
- Hickory handle
- Limited lifetime warranty
| Size (text) | N/A |
| Length | 13 in |
| Head Wt. | 16 oz |
| Handle Length | N/A |
| Type | Curved Claw, Nail Hammer |
| Head Length | N/A |
| Face Diameter | N/A |
| Weight | 1.53 LB |
| EAN or UPC | 76174516166 |

