- Nail Hammer
- Curved Claw
- 13 oz Head Weight
- 13" Length
description
- Forged and heat-treated head for increased durability. Black finish head with polished face. Traditional, high quality hickory handle. Double wedge head-to-handle assembly for extremely secure fit. Rim tempered face reduces incidences of chipping or spalling.
features
- Forged and heat-treated head for increased durability.
- Black finish head with polished face.
- Traditional, high quality hickory handle.
- Double wedge head-to-handle assembly for extremely secure fit.
| Head Wt. | 13 oz |
| Face Diameter | N/A |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Length | 13 in |
| Type | Curved Claw, Nail Hammer |
| Weight | 1.28 LB |
| EAN or UPC | 76174517132 |

