- Nail Hammer
- Ripping Claw
- 16 oz Head Weight
- 13 1/4" Length
description
- The 16 oz. Nailing hammer has a forged high-carbon steel head. The bell face is fully heat-treated and polished. The handle is made of quality hickory.
features
- Forged high-carbon steel head
- Fully heat-treated and polished bell face
- Hickory handle
- 13.25 In. in length
| Type | Ripping Claw, Nail Hammer |
| Handle Length | N/A |
| Size (text) | N/A |
| Head Wt. | 16 oz |
| Length | 13 in |
| Head Length | N/A |
| Face Diameter | N/A |
| Weight | 1.45 LB |
| EAN or UPC | 76174517163 |

