- Nail Hammer
- Curve Claw
- 16 oz Head Weight
- 13 5/16" Length
features
- High carbon, polished steel head
- Handle constructed from antivibration shank materials
- Cushion grip
- Handle shape and diameter allow lower grip force to control hammer
- Over-molded, chemically-resistant
- Jacket provides overstrike protection
- Reduces vibration during repetitive hammering
| Head Wt. | 16 oz |
| Handle Length | N/A |
| Size (text) | N/A |
| Head Length | N/A |
| Length | 13 1/4 in |
| Face Diameter | N/A |
| Type | Curved Claw |
| Weight | 1.72 LB |
| EAN or UPC | 76174519419 |

