- Framing Hammer
- Checkered Face
- 28 oz Head Weight
- 16" Length
features
- Rubber grip molded directly onto shaft
- One-piece double forged steel head and handle for superior swing and greater durability
- Patented ergonomic handles designed for multiple grip positions
- Flared grip end to prevent hammer from slipping
| Head Wt. | 28 oz |
| Length | 16 in |
| Face Diameter | N/A |
| Type | Checkered Face, Framing Hammer |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Weight | 0.01 LB |

