- Bricklayers Hammer
- 20 oz Head Weight
description
- Patented tuning fork design reduces harmful vibration that can cause wrist and arm injuries. Forged one-piece steel construction for increased strength and durability. Rim temper reduces incidences of chipping or spalling. Ergonomically designed handle with rubber grip for increased comfort and performance.
features
- Patented tuning fork design reduces harmful vibration that can cause wrist and arm injuries
- Forged one-piece steel construction for increased strength and durability
- Rim temper reduces incidences of chipping or spalling
- Ergonomically designed handle with rubber grip for increased comfort and performance
| Family Name | Hammer |
| Head Length | 6 1/2 in |
| Face Diameter | 11 in |
| Overall Length | 11 in |
| Head Material | Steel |
| Head Wt. | 20 oz |
| Handle Material | Steel |
| Brand Name | Stanley |
| Weight | 1.92 LB |
| EAN or UPC | 76174540222 |

