- Tack Hammer
- 5 oz Head Weight
- 10 1/2" Length
- 3 3/4" Head Length
description
- Magnetic tack hammer 5 oz. Forged head, black finish.
features
- Head features polished face and magnetic tip
- Clear lacquered hickory handle
- Forged head, black finish
- Magnetic
| Size (text) | N/A |
| Handle Length | 3 3/4 in |
| Length | 10 in |
| Type | Tack |
| Head Wt. | 5 oz |
| Face Diameter | N/A |
| Head Length | N/A |
| Weight | 0.48 LB |
| EAN or UPC | 76174543049 |

