- Bricklayers
- 18 oz Head Weight
- 11" Length
features
- Forged, heat-treated steel head
- Clear lacquered hickory handle
| Size (text) | N/A |
| Handle Length | N/A |
| Head Wt. | 18 oz |
| Type | N/A, Bricklayer's |
| Head Length | N/A |
| Face Diameter | N/A |
| Length | N/A 11 in |
| Weight | 1.58 LB |
| EAN or UPC | 76174544312 |

