- Fubar
- 18" Overall Length
- 1 1/2" Claw Blade Width
description
- A 4-in-1 tool for prying, splitting, board bending, and striking jobs. Its forged steel makeup is designed for increased durability. With a textured grip, this tool provides comfort and stable use in wet conditions.
features
- One piece forged steel bar for increased durability
- Two-tiered jaws for grabbing common dimensional lumber and decking
- Beveled nail slot for pulling and prying nails
- Textured grip for excellent comfort and control, even when wet
| Manufacturer Name | Proto® |
| Overall Length | 18 in |
| Claw Blade Width | 1 1/2 in |
| Head Width | 6 1/2 in |
| Weight | 4.26 LB |
| EAN or UPC | 76174550993 |

