- Wrecking Bar
- 30" Overall Length
- 1 1/4" Claw
- 1" Claw
- Yellow
description
- The Stanley 30 In. wrecking bar features forged high-carbon steel construction and a hexagonal cross section for extra strength and durability. It is designed with a polished, beveled chisel end and polished slotted claw for improved functionality and performance. The wrecking bar is 30 In. in length. It is ideal for all demolition jobs.
features
- Both slotted claw and chisel ends are polished
- Chisel end is beveled
- High-carbon steel adds prying strength
- Forged hexagonal steel
| End Types | Claw Blade |
| Material | Steel |
| Length | 30 in |
| Weight | 4.45 LB |
| EAN or UPC | 76174551303 |

