- Wrecking Bar
- 36"Overall Length
- 1 1/4" Claw
- 1" Claw
- Black/Yellow
description
- The Stanley wrecking bar is made of high carbon steel which adds strength for prying. The chisel ends are polished and beveled, along with a slotted and polished claw. Its tackles difficult and heavy duty jobs with ease.
features
- High carbon steel adds prying strength
- The chisel ends are beveled and polished
- The claw is slotted and polished
- For heavy demolition work
| Length | 36 in |
| End Types | Claw Blade |
| Material | Steel |
| Weight | 5.53 LB |
| EAN or UPC | 76174551365 |

