- Pry Bar
- 12 3/4" Length
- Claw Ends w/Nail Slot
description
- STANLEY® Wonder Bar® Pry Bar – 12-3/4".
features
- Yellow powder-coated claw end for high visibility.
- Tear-shaped, beveled nail slot specifically for pulling nails.
- Forged, heat-treated one-piece steel construction for increased strength and durability.
- Bar has black finish to provide corrosion resistance.
| End Types | Claw Blade |
| Length | 12 3/4 in |
| Material | Forged Steel |
| Weight | 1.31 LB |
| EAN or UPC | 76174555158 |

