- Engineer's Hammer
- 4 lb Head Weight
- 4 15/16" Head Length
- 1 15/16" Face Diameter
- 13 5/8" Length
description
- Yellow colored, jacketed fiberglass handles provide greater visibility, strength, and durability. Forged steel head is hardened and tempered. Faces machine finished.
features
- Yellow jacketed fiberglass handle provides greater visibility, strength, and durability
- Forged steel head is hardened and tempered
- Faces machine finished
- Yellow handle
| Head Length | 4 15/16 in |
| Face Diameter | 1 15/16 in |
| Handle Length | N/A |
| Type | Engineer's |
| Length | 13 5/8 in |
| Head Wt. | 4 lb |
| Weight | 4.57 LB |
| EAN or UPC | 76174562040 |

