- Blacksmith's Hammer
- 2 1/2 lb Head Weight
- 4 7/16" Head Length
- 1 23/32" Face Diameter
- 13 3/8" Length
description
- This blacksmith hammer has a jacketed fiberglass handle and weighs 2.5 Lb. The 5 In. head length has a new england pattern. Forged from high quality, hardened and tempered steel. The yellow handle provides greater visibility, strength and durability.
features
- The handle is made form jacketed fiberglass
- The 5 In. head length has a new england pattern
- Made from hardened tempered steel
- The vibrant yellow handle is designed to provide the user with greater visibility, strength and durability
| Length | 13 3/8 in |
| Head Wt. | 2 1/2 lb |
| Type | Fiberglass Handle, Blacksmith's |
| Head Length | 4 7/16 in |
| Handle Length | N/A |
| Face Diameter | 1 23/32 in |
| Weight | 3.06 LB |
| EAN or UPC | 76174562187 |

