- Blacksmith's Hammer
- 2 1/2 lb Head Weight
- 5" Head Length
- 1 1/2" Face Diameter
- 16" Handle Length
features
- New England pattern head
- Forged from high quality, hardened and tempered steel
- Faces are ground and polished
- Selected clear lacquered hickory handle
| Handle Length | 16 in |
| Face Diameter | 1 1/2 in |
| Type | Blacksmith's |
| Head Wt. | 2 1/2 lb |
| Length | N/A 17 1/2 in |
| Head Length | 5 in |
| Weight | 2.96 LB |

