- Sledge Hammer
- 16 lb Head Weight
- 8 1/2" Head Length
- 2 3/4" Face Diameter
- 34" Handle Length
description
- Forged head is heat-treated and tempered for increased durability. Traditional, high quality Hickory handle.
features
- Forged head is heat-treated and tempered for increased durability.
- Traditional, high quality Hickory handle.
- Select Hickory handle is finished with clear lacquer.
- Faces are machine finished.
| Size (text) | N/A |
| Handle Length | 34 in |
| Face Diameter | 2 3/4 in |
| Length | 36 3/4 in |
| Type | Sledge |
| Head Wt. | 16 lb |
| Head Length | 8 1/2 in |
| Weight | 16.85 LB |
| EAN or UPC | 76174568165 |

