- 22 oz Rubber Mallet
- Lacquered Hickory Handle
- 13 3/4 in Overall Length
description
- Tough rubber head molded to a lacquered wood handle. 18 oz. (510 g) weight. Overall length: 13-3/4 in. (350 mm). Diameter at striking face: 2-3/8 in. Diameter at middle of head: 2-3/4 in. Head length: 3-15/16 in.
features
- Tough rubber head molded to a lacquered wood handle
- 18 oz. (510 g) head weight
- Overall length: 13-1/2 In. (343 mm)
- Diameter at striking face: 2-3/8 In. diameter at middle of head: 2-3/4 In. head length: 3-7/8 In.
| Head Wt. | 18 oz |
| Head Length | 3 15/16 in |
| Face Diameter | 2 3/8 in |
| Overall Length | 13.75 in |
| Head Material | Rubber |
| Origin | Mallets |
| Handle Material | Lacquered Hickory |
| Weight | 1.35 LB |
| EAN or UPC | 76174575224 |

