- Soft -Face Hammer
- 1 13/64" Face Diameter
- 10 1/8" Overall Length
description
- Non-sparking, chemical resistant molded urethane covering. Soft striking faces prevent marring. No exposed metal on face, head, or shaft. Steel reinforced handle provides added strength and safety. The head is filled with steel shot to eliminate bounce back for dead blow action. Textured handle to provide a slip resistant grip. High visible orange color makes it easy to find on job site.
features
- Non-sparking, chemical resistant molded urethane covering.
- Soft striking faces prevent marring.
- No exposed metal on face, head, or shaft.
- Steel reinforced handle provides added strength and safety.
| Head Length | 3 1/8 in |
| Color | Red |
| Handle Material | N/A |
| Origin | Dead Blow Hammers |
| Handle Length | 7 in |
| Head Wt. | N/A |
| Face Diameter | 1 13/64 in |
| Type | Soft Face Hammer |
| Overall Length | 10.125 in |
| Weight | 0.73 LB |
| EAN or UPC | 76174575309 |

