- Dead Blow Hammer
- 1 1/8 Lbs Head Weight
description
- Uni-Cast construction of non-ferrous materials eliminate sparking and won't absorb liquids. No exposed metal on face, head or shaft. Soft faces prevent marring. Dead-blow function uses steel shot to eliminate bounce back. Handle is reinforced with steel to provide strength and safety and to prevent breaking on overstrike.
features
- Steel reinforced handle for strength and safety
- The soft faces prevent marring
- No exposed metal on face, head or shaft
- Uni-Cast construction of non-ferrous materials eliminate sparking and won't absorb liquids
| Type | Dead Blow Hammer |
| Face Diameter | 1 3/4 in |
| Head Wt. | 1 1/8 Lbs |
| Overall Length | 11-3/8 in |
| Family Name | Hammer |
| Brand Name | Stanley |
| Handle Material | Composite |
| Weight | 1.25 LB |
| EAN or UPC | 76174575316 |

