- Dead Blow Hammer
- 1 5/16 Lbs Head Weight
description
- Uni-Cast construction of non-ferrous materials eliminate sparking and won't absorb liquids. No exposed metal on face, head or shaft. Soft faces prevent marring. Dead-blow function uses steel shot to eliminate bounce back. Handle is reinforced with steel to provide strength and safety and to prevent breaking on overstrike.
features
- Uni-Cast construction of non-ferrous materials eliminate sparking and won't absorb liquids
- Soft faces prevent marring
- Limited lifetime warranty
- Handle is reinforced with steel to provide strength
| Family Name | Hammer |
| Face Diameter | 2 in |
| Type | Dead Blow Hammer |
| Overall Length | 13 in |
| Handle Material | Composite |
| Head Wt. | 1 5/16 Lbs |
| Weight | 1.53 LB |
| EAN or UPC | 76174575323 |

