- Soft -Face Hammer
- 2 55/64" Face Diameter
- 19 5/8" Overall Length
- 5 lbs Head Weight
description
- Non-sparking, chemical resistant molded urethane covering. Soft striking faces prevent marring. No exposed metal on face, head, or shaft. Steel reinforced handle provides added strength and safety. The head is filled with steel shot to eliminate bounce back for dead blow action. Textured handle to provide a slip resistant grip. High visible orange color makes it easy to find on job site. Flat area on top of head to allow the hammer to stand upright on the shop floor or workbench.
features
- Non-sparking, chemical resistant molded urethane covering.
- Soft striking faces prevent marring.
- No exposed metal on face, head, or shaft.
- Steel reinforced handle provides added strength and safety.
| Type | Soft Face Hammer |
| Head Length | 7 in |
| Handle Length | 12 5/8 in |
| Origin | Dead Blow Hammers |
| Face Diameter | 2 55/64 in |
| Handle Material | N/A |
| Color | Red |
| Head Wt. | 5 lb |
| Overall Length | 19.625 in |
| Weight | 5.54 LB |
| EAN or UPC | 76174575507 |

