- 8 oz Head Weight
- 12" Handle Length
- Lacquered Hickory Handle
description
- Stanley 8 oz. Soft face hammer. Faces are made of durable plastic that won’t mar finely finished surfaces. Plastic faces are replaceable. Handle is securely locked in oval eye body. Clear lacquered hickory handle.
features
- Faces are made of durable plastic that won’t mar finely finished surfaces
- Plastic faces are replaceable
- Handle is securely locked in oval eye body
- Clear lacquered hickory handle
| Handle Length | 12 in |
| Tip Series | N/A |
| Size (text) | N/A |
| Face Diameter | N/A |
| Type | Soft Face |
| Head Length | N/A |
| Head Wt. | 8 oz |
| Weight | 0.66 LB |
| EAN or UPC | 76174575941 |

