- Pin Punch
- 3/8 in Tip
- 3 1/16 in Long
description
- The self-centering screw punch is ideal for hinges and catches. The punch is nickel plated. 3/8 In. punch diameter. Limited lifetime warranty.
features
- Self-centering feature ideal for hinges & catches
- Nickel plated
- 3/8 In. face diameter
- Limited lifetime warranty
| Tip Type | Round |
| Finish | Nickel Plated |
| Stock Shape | Round |
| Length | 3 1/16 in |
| Tip Size | 3/8 in |
| Material | Steel |
| Punch Type | Pin |
| Weight | 0.09 LB |
| EAN or UPC | 76174580136 |

