- Tapered Punch
- 1/32 in Tip
- 4 in Long
description
- The Stanley 1/32 In. tip square nail head set features a square head -- which prevents it from rolling -- with a round, knurled body. It is constructed from hardened, tempered alloy steel and includes a cupped, chamfered tip. It comes with a limited lifetime warranty.
features
- Square nail head set features a square head with round, knurled body
- Square head conveniently prevents rolling
- Built from hardened tempered alloy steel
- The tip is cupped and chamfered
- Square head prevents rolling when set down
| Stock Size | 5/16 in |
| Body Shape | Round, Knurled |
| Tip Size | 1/32 in |
| Tip Type | Round |
| Punch Type | Tapered |
| Length | 4 in |
| Material | Alloy Steel |
| Weight | 0.09 LB |
| EAN or UPC | 76174581119 |

