- Tapered Punch
- 1/16 in Tip
- 4 in Long
description
- Square head, round knurled body. Alloy steel hardened and tempered. Tips are cupped and chamfered. Square head prevents rolling.
features
- Square head with a rounded knurled body
- Made from alloy steel that is hardened and tempered
- Designed with cupped and chamfered tips
- A square head prevents tool from rolling
- Square head prevents rolling when set down
| Tip Size | 1/16 in |
| Material | Alloy Steel |
| Length | 4 in |
| Tip Type | Round |
| Stock Size | 5/16 in |
| Body Shape | Round, Knurled |
| Punch Type | Tapered |
| Weight | 0.09 LB |
| EAN or UPC | 76174581126 |

