- Tapered Punch
- 3/32 in Tip
- 4 in Long
description
- 3/32 in. Tip square head nail set.
features
- Square head, round knurled body
- Alloy steel is hardened and tempered
- Cupped, chamfered tip
- Square head prevents rolling when set down
| Length | 4 in |
| Tip Size | 3/32 in |
| Stock Size | 5/16 in |
| Body Shape | Round, Knurled |
| Material | Alloy Steel |
| Punch Type | Tapered |
| Tip Type | Round |
| Weight | 0.1 LB |
| EAN or UPC | 76174581133 |

