- Nail Set
- 4/32" Tip
- Black Oxide Finish
description
- STANLEY® Square Head Nail Set 4/32".
features
- Induction heat treated for safety and improved performance.
- Hexagonal shaped head prevents rolling.
- Knurled body for improved grip.
- Black oxide coating prevents rust.
| Punch Type | Nail Set |
| Tip Size | 4/32 in |
| Length | 4 in |
| Finish | Black Oxide |
| Manufacturer Name | Proto® |
| Material | Steel |
| Weight | 0.09 LB |
| EAN or UPC | 76174581140 |

