- Tapered Punch
- 1/16 in Tip
- 5 in Long
description
- Grip is slip-resistant in all weather conditions and designed to absorb shock, improving precision
features
- Long length enables user to set nails in hard-to-reach areas
- Fully hardened, precision-milled steel for long life
- Long, beveled tip for easy nail head alignment
- Color coded by tip size for quick identification
| Tip Size | 1/16 in |
| Material | Steel |
| Punch Type | Tapered |
| Tip Type | Round |
| Length | 5 in |
| Stock Shape | Round |
| Weight | 0.12 LB |
| EAN or UPC | 76174589122 |

