- Nail Center Set Punches
- 3 Pcs
- 1/32"
- 1/16"
- 3/32"
description
- Cushioned grip is designed for a slip-resistant grip in all weather conditions. Shock absorbing ribbed grip for precision hold. 25% longer length makes it easy to set nails in hidden and "hard-to-reach" areas. Color coded by tip size makes it easy to locate. Fully hardened, precision-milled steel for extra long life. Long beveled tip for easier nail head alignment.
features
- Cushioned grip is designed for a slip-resistant grip in all weather conditions
- Shock absorbing ribbed grip for precision hold
- 25% longer length makes it easy to set nails in hidden and “hard-to-reach” areas
- Color coded by tip size for quick identification
includes
- 1/32" nail setter (58-911)
- 2/32" nail setter (58-912)
- 3/32" nail setter (58-913)
| Punch Type | Nail Set |
| No. of Pieces | 3 |
| Weight | 0.345 LB |
| EAN or UPC | 76174589306 |

