- 7 Pieces
- 5 mm - 10 mm Sizes
| Package Type | Plastic Pouch |
| Set Includes | 61-505A, 5 mm 61-555A, 5.5 mm 61-506A, 6 mm 61-507A, 7 mm 61-508A, 8 mm 61-509A, 9 mm 61-510A, 10 mm |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 1.8 LB |
| Package Type | Plastic Pouch |
| Set Includes | 61-505A, 5 mm 61-555A, 5.5 mm 61-506A, 6 mm 61-507A, 7 mm 61-508A, 8 mm 61-509A, 9 mm 61-510A, 10 mm |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Weight | 1.8 LB |