- Hollow Shaft
- 7 Pieces
- 3/16" - 1/2" Hex Sizes
| Package Type | Pouch |
| Set Includes | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Weight | 2.22 LB |
| Package Type | Pouch |
| Set Includes | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Weight | 2.22 LB |