- Slotted, Phillips®, Cabinet Tip Type
- 11 Pieces
| Family Name | Magnetized Tip Screwdriver Set |
| Phillips | Yes |
| Tip Type | Slotted, Phillips, Cabinet |
| Ball End Hex | No |
| Phillips Size Range | #0 - #3 |
| No. of Pieces | 11 |
| Width Range | 1/8 - 5/16 |
| Cabinet | Yes |
| Weight | 2.235 LB |
| EAN or UPC | 76174625028 |

