- Screwdriver
- Phillips
- 5" Length
- #3 Tip Size
- Shank Length 6"
features
- Built to withstand heavy-duty applications with its 100% acetate handle
- Works well in a multitude of applications, making it a must-have in your toolbox
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Limited lifetime warranty
| Shank Length | 6 in |
| Length | 5 in |
| Tip Type | Phillips® |
| Tip Size | #3 |
| Weight | 0.38 LB |
| EAN or UPC | 76174641035 |

