- #3 Phillips Tip
- Round Shank
- 10 13/16" Length
- 6" Blade Length
description
- STANLEY® Vinyl Grip Phillips Tip Screwdriver # 3 x 6".
features
- Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
- Acetate handle built for strength.
- Flanges on the blade inside the handle provide a solid, twist-resistant blade.
- Black oxide tips for use in electrical applications.
- Bars are fully ground and polished, then chrome plated for corrosion resistance.
- Bars are made of alloy steel and heat-treated for strength and durability.
- Precision machined Phillips tips are blasted black oxide for proper fastener fit and to eliminate plate chipping.
| Shank Diameter | 5/16 in |
| Shank Material | Alloy Steel |
| Tip Size | #3 |
| Overall Length | 10.1875 in |
| Shank Width | 5/16 in |
| Tip Type | Phillips® |
| Handle Material | Plastic, Vinyl |
| Shank Finish | Chrome Plated |
| Tip Finish | Black Oxide |
| Shank Length | 6 in |
| Shank Type | Round |
| Weight | 0.42 LB |
| EAN or UPC | 76174659030 |

