- 3 7/16" Length
- Flat Blade Tip
description
- STANLEY® Vinyl Grip Standard Slotted Tip Stubby Screwdriver 1/4" x 1-1/2".
features
- Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
- Acetate handle built for strength.
- Flanges on the blade inside the handle provide a solid, twist-resistant blade.
- Black oxide tips for use in electrical applications.
- Bars are fully ground and polished, then chrome plated for corrosion resistance.
- Bars are made of alloy steel and heat-treated for strength and durability.
- Designed for close-quarter driving.
| Overall Length | 3.4375 in |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Handle Type | Full Size |
| Shank Material | Alloy Steel |
| Handle Material | Plastic, Vinyl |
| Shank Type | Round |
| Tip Size | 1/4 in |
| Shank Diameter | 1/4 in |
| Shank Length | 1 1/2 in |
| Shank Width | 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 76174660883 |

