- 4" Blade
- 1/4" Tip
- Flat Blade Tip
description
- STANLEY® Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4".
features
- Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
- Acetate handle built for strength.
- Flanges on the blade inside the handle provide a solid, twist-resistant blade.
- Black oxide tips for use in electrical applications.
- Bars are fully ground and polished, then chrome plated for corrosion resistance
- Bars are made of alloy steel and heat-treated for strength and durability.
| Shank Diameter | 1/4 in |
| Handle Material | Plastic, Vinyl |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Shank Length | 4 in |
| Tip Size | 1/4 in |
| Handle Type | Full Size |
| Shank Type | Round |
| Overall Length | 8.25 in |
| Shank Material | Alloy Steel |
| Weight | 0.31 LB |
| EAN or UPC | 76174660906 |

