- 100 Plus® Vinyl Grip Standard Tip Screwdriver
- 3/8" Slotted Tip
- 13 3/8" Overall Length
description
- STANLEY® Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8".
features
- Vinyl grip handle provides extra torque capability, greater comfort, and a slip resistant grip.
- Acetate handle built for strength.
- Flanges on the blade inside the handle provide a solid, twist-resistant blade.
- Black oxide tips for use in electrical applications.
- Bars are fully ground and polished, then chrome plated for corrosion resistance
- Bars are made of alloy steel and heat-treated for strength and durability.
| Handle Material | Plastic, Vinyl |
| Handle Type | Full Size |
| Tip Thickness | 0.05 in |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Overall Length | 13.375 in |
| Shank Diameter | 3/8 in |
| Tip Size | 3/8 in |
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Shank Length | 8 in |
| Weight | 0.6 LB |
| EAN or UPC | 76174660920 |

