- 100 Plus® Vinyl Grip, Light Blade, Cabinet Tip Screwdriver
- 3/16" Slotted Tip
- 6 3/4" Overall Length
description
- STANLEY® Vinyl Grip Cabinet Slotted Tip Screwdriver 3/16" x 3".
features
- Vinyl grip handle provides extra torque capability, greater comfort, and a slip-resistant grip.
- Acetate handle built for strength.
- Flanges on the blade inside the handle provide a solid, twist-resistant blade.
- Full-size vinyl grip handle provides greater comfort.
- Black oxide tips for use in electrical applications.
- Bars are fully ground and polished, then chrome plated for corrosion resistance.
- Bars are made of alloy steel and heat-treated for strength and durability.
| Tip Size | 3/16 in |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Overall Length | 6.75 in |
| Handle Type | Full Size |
| Shank Diameter | 3/16 in |
| Shank Type | Round |
| Handle Material | Plastic, Vinyl |
| Shank Finish | Chrome Plated |
| Shank Length | 3 in |
| Weight | 0.16 LB |
| EAN or UPC | 76174660968 |

