features
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Limited Lifetime Warranty
| No. of Pieces | 1 |
| Family Name | 100 Plus® Pocket Screwdriver |
| Shank Length | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 76174808131 |

