- Slotted Tip Type
- 3/32 in Tip Size
- 5 1/2 in Overall Length
| Shank Finish | Chrome |
| Tip Size | 3/32 in |
| Handle Material | Plastic |
| Shank Diameter | 0.38 in |
| Inch/Metric | SAE |
| Tip Type | Slotted |
| Standard | ASME B107.600 |
| Shank Length | 3 in |
| Overall Length | 5 1/2 in |
| Handle Color | Black, Grey |
| Shank Material | Alloy Steel |
| Handle Length | 2 5/16 in |
| Family Name | Screwdriver |
| Tip Finish | Black Oxide |
| Weight | 0.5 LB |
| EAN or UPC | 76174808148 |

