- Phillips, Slotted Tip Type
- 8 Pieces
| Shank Material | Alloy Steel |
| Shank Length | 1 1/2 in to 12 in |
| Tip Size | #1, #2, #3, 1/4 in, 3/8 in, 5/16 in |
| Handle Length | 4 1/2 in |
| Shank Shape | Square |
| Tip Finish | Chrome |
| Family Name | Screwdriver Set |
| No. of Pieces | 8 |
| Handle Material | Plastic |
| Shank Finish | Chrome |
| Tip Type | Phillips, Slotted |
| Handle Color | Black/Yellow |
| Weight | 0.3 LB |
| EAN or UPC | 76174808445 |

