Skip to content Skip to navigation menu
Combination Contractors Grade Screwdriver Kit

66-320F

Combination Contractors Grade Screwdriver Kit
Item #104756698
  • 6 Pieces
  • Phillips,Standard,Cabinet
Combination Contractors Grade Screwdriver Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Pieces
  • Phillips,Standard,Cabinet

features

  • High quality, heat-treated plated bars
  • Ergonomically designed, bi-material handles for maximum comfort and greater torque to be applied with less effort
  • Tri-lobe handle fits the hand comfortably
  • 120° turning action to reduce user strain
Set Includes 65-957, 1 pt. Phillips Tip, 65-958, 2 pt. Phillips Tip, 66-042, Standard Tip, 66-043, Standard Tip, 66-049, Cabinet Tip, 66-050, Cabinet Tip
Package Type N/A
No. of Pieces 6
Tip Type Phillips, Standard, Cabinet
Weight 0.01 LB
EAN or UPC 76174663204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison